DEW DWA4533 6IN X .045IN X 7/

Item #: 1973497

Cat #: DWA4533

UPC: 885911722940

Company wide:
0 in stock
Documents & Guides
DEW DWA4533 6IN X .045IN X 7/

Overview

DEW DWA4533 6IN X .045IN X 7/

Quickly cut through a variety of metals utilizing a soft blend of aluminum oxide grain with these General Purpose Cutting Wheels. The thin wheel design delivers clean cuts with minimal burrs to reduce secondary processing. It is Durable By Design™, built with 2 sheets of fiberglass for wheel strength to help to reduce wheel breakage.

Also known as: 885911722940, DWA4533, DEWDWA4533

Features & Benefits

  • READY TO WORK™: Primed to tackle tough jobs whenever you need them
  • OPTIMIZED TO CUT STEEL FAST: Quickly cut through a variety of metals utilizing a custom blend of aluminum oxide grain
  • CLEAN CUTS WITH MINIMAL BURR: Thin wheel delivers clean cuts to reduce secondary processing
  • DURABLE BY DESIGN™: Optimized wheel strength for breakage reduction with 2 sheets of built-in fiberglass
  • Durable By DesignTM: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.

Specifications

No Specifications Available