Cobalt Step Drill Bit

Item #: 1973484

Cat #: 48-89-9284

UPC: 045242567614

$ 89.97 EA
Company wide:
19 in stock
Documents & Guides
Cobalt Step Drill Bit, #4 (3/16-7/8")

Overview

Cobalt Step Drill Bit, #4 (3/16-7/8")
Also known as: 045242567614, 48-89-9284, MIL48899284

Specifications

Width: 1 in
Height: 6.400 in
Length: 2.9 in
Width: 1 in
Length: 2.9 in
Height: 6.400 in