480W Solar Module, 156 Half-Cell, Blk/Alum

Item #: 1973483

Cat #: Q.PEAK-DUO-XL-G10-480W

UPC:

Company wide:
0 in stock
Documents & Guides
480 Watt Solar Module, Q.PEAK DUO XL-G10.2 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half-Cells, 87.2 by 41.1 by 1.38 Inches (Including Frame), 58.4 Pounds, Black/Aluminum

Overview

480 Watt Solar Module, Q.PEAK DUO XL-G10.2 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half-Cells, 87.2 by 41.1 by 1.38 Inches (Including Frame), 58.4 Pounds, Black/Aluminum

The high-performance module Q.PEAK DUO XL-G10 / BFG is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO-Z technology and cutting-edge cell interconnection. This 1500 V UL/IEC solar module ensures superior yields with up to 490Wp while having a very low LCOE.

Also known as: Q.PEAK-DUO-XL-G10-480W, QCLQPEAKDUOXLG10

Specifications

Color: Black
Wattage: 480
Number of Cells: 156
Color: Black
Number of Cells: 156
Wattage: 480