Cobalt Step Drill Bit, #1 (1/8-1/2")

Item #: 1973482

Cat #: 48-89-9281

UPC: 045242567607

$ 59.97 EA
Company wide:
9 in stock
Documents & Guides
Cobalt Step Drill Bit, #1 (1/8-1/2"), 2.93 Inch Length, 6.43 Inch Height, 0.75 Inch Width

Overview

Cobalt Step Drill Bit, #1 (1/8-1/2"), 2.93 Inch Length, 6.43 Inch Height, 0.75 Inch Width

Our Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers you the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance in cordless drills used on low-speed in stainless steel and high speed for mild steel.

Also known as: 045242567607, 48-89-9281, MIL48899281

Specifications

Width: 0.750 in
Height: 6.400 in
Length: 2.9 in
Width: 0.750 in
Length: 2.9 in
Height: 6.400 in