LED Lensed Strip, 2'

Item #: 1973376

Cat #: ORST22LL4K

UPC: 765364027277

$ 22.46 EA
Company wide:
0 in stock
Documents & Guides
LED Lensed Strip, 2 Ft., 20 Watt, 2564 Lumens, 120-277 Volt, Color Temperature: 4000K, 0-10V Dimming, White

Overview

LED Lensed Strip, 2 Ft., 20 Watt, 2564 Lumens, 120-277 Volt, Color Temperature: 4000K, 0-10V Dimming, White
Also known as: 765364027277, ORST22LL4K, ATAORST22LL4K

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Wattage: 20
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2500
Wattage: 20
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277