Linear High Bay, 40K

Item #: 1973372

Cat #: ORHB12L4K

UPC: 765364027222

Call for price
Company wide:
0 in stock
Documents & Guides
Linear High Bay, 120-277V, Color Temperature: 4000K, 0-10V Dimming, White Finish

Overview

Linear High Bay, 120-277V, Color Temperature: 4000K, 0-10V Dimming, White Finish
Also known as: 765364027222, ORHB12L4K, ATAORHB12L4K

Specifications

Color Temperature: 4000 (Cool White)
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)