This product has been discontinued.

LED Selectable Wall Pack, 120-277V, PC
Item #: 1973371
Cat #: ORWPSEL5-14LPC
UPC: 765364027185
$ 213.30 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
LED Selectable Wall Pack, 120-277 Volt, Selectable Wattage: 31/60/90/100, Selectable Lumens: 4588/8880/13320/14800, Selectable Color Temperature: 3000/4000/5000K, On-Board Photocell, Bronze
Overview
LED Selectable Wall Pack, 120-277 Volt, Selectable Wattage: 31/60/90/100, Selectable Lumens: 4588/8880/13320/14800, Selectable Color Temperature: 3000/4000/5000K, On-Board Photocell, Bronze
Also known as: 765364027185, ORWPSEL5-14LPC, ATAORWPSEL514LPC
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 8900, 15000, 4600, 13300, Selectable |
| Wattage: | 100, 31, 90, 60, Selectable |
| Type: | Photocell |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100, 31, 90, 60, Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8900, 15000, 4600, 13300, Selectable |
| Type: | Photocell |
| Light Technology: | LED |