This product has been discontinued.

LED Selectable Wall Pack, 120-277V, PC
Item #: 1973370
Cat #: ORWPSEL2-6LPC
UPC: 765364027178
$ 173.96 EA
Company wide:
10
in stock
Discontinued
Documents & Guides
LED Selectable Wall Pack, 120-277 Volt, Selectable Wattage: 15/28/41/45, Selectable Lumens: 2280/3840/4256/6232, Selectable Color Temperature: 3000/4000/5000K, On-Board Photocell, Bronze
Overview
LED Selectable Wall Pack, 120-277 Volt, Selectable Wattage: 15/28/41/45, Selectable Lumens: 2280/3840/4256/6232, Selectable Color Temperature: 3000/4000/5000K, On-Board Photocell, Bronze
Also known as: 765364027178, ORWPSEL2-6LPC, ATAORWPSEL26LPC *
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 28, 45, 15, 41, Selectable |
| Type: | Photocell |
| Lumens: | 2200, 4200, 6200, 3800, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 28, 45, 15, 41, Selectable |
| Lumens: | 2200, 4200, 6200, 3800, Selectable |
| Light Technology: | LED |