
Large Selectable Flood Light with Knuckle, 120-277V, 91W
Item #: 1973369
Cat #: ORLF14LSELPC
UPC: 765364027161
$ 84.20 EA
Company wide:
0
in stock
Documents & Guides
Large Selectable Flood Light with Knuckle, 120-277 Volt, 91 Watt, 13037 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Overview
Large Selectable Flood Light with Knuckle, 120-277 Volt, 91 Watt, 13037 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Also known as: 765364027161, ORLF14LSELPC, ATAORLF14LSELPC
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Mounting: | Knuckle |
| Color: | Bronze |
| Lumens: | 13000 |
| Wattage: | 91 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Knuckle |
| Lumens: | 13000 |
| Volts AC Range: | 120 - 277 |
| Type: | Photocell |
| Color: | Bronze |
| Wattage: | 91 |