
Large Selectable Flood Light with Knuckle, 120-277V, 72W
Item #: 1973368
Cat #: ORLF10LSELPC
UPC: 765364027154
$ 65.49 EA
Company wide:
0
in stock
Documents & Guides
Large Selectable Flood Light with Knuckle, 120-277 Volt, 72 Watt, 10181 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Overview
Large Selectable Flood Light with Knuckle, 120-277 Volt, 72 Watt, 10181 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Also known as: 765364027154, ORLF10LSELPC, ATAORLF10LSELPC
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 10200 |
| Mounting: | Knuckle |
| Color: | Bronze |
| Wattage: | 72 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Knuckle |
| Wattage: | 72 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 10200 |
| Color: | Bronze |
| Light Technology: | LED |