
Medium Selectable Flood Light with Knuckle, 120-277V, 45W
Item #: 1973367
Cat #: ORMF6LSELPC
UPC: 765364027147
$ 56.13 EA
Company wide:
2
in stock
Documents & Guides
Medium Selectable Flood Light with Knuckle, 120-277 Volt, 45 Watt, 6583 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Overview
Medium Selectable Flood Light with Knuckle, 120-277 Volt, 45 Watt, 6583 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Also known as: 765364027147, ORMF6LSELPC, ATAORMF6LSELPC
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 6600 |
| Wattage: | 45 |
| Type: | Photocell |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 45 |
| Mounting: | Knuckle |
| Light Technology: | LED |
| Lumens: | 6600 |
| Type: | Photocell |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |