Round High Bay, 179W, 120-277V

Item #: 1973360

Cat #: ORRH24L4K

UPC: 765364023866

Call for price
Company wide:
0 in stock
Documents & Guides
Round High Bay, 179W, 120-277V, 80 CRI, 23337 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black

Overview

Round High Bay, 179W, 120-277V, 80 CRI, 23337 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black
Also known as: 765364023866, ORRH24L4K, ATAORRH24L4K*

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 23000
Color: Black
Color Rendering Index (CRI): 80
Shape: Round
Wattage: 179
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Black
Shape: Round
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Lumens: 23000
Color Rendering Index (CRI): 80
Wattage: 179
Dimmable: Yes