Inverter, 3-P, 277V

Item #: 1973310
Cat #: SE100K-US08IBNZ4
UPC:
$ 2269.43 EA
Company wide:
14 in stock
Documents & Guides
SE100K-US08IBNZ4 Three Phase Inverter, 277 Volt

Overview

SE100K-US08IBNZ4 Three Phase Inverter, 277 Volt
Reduce time onsite with installation validation, even before grid connection. Provide more energy and system uptime with 175% DC oversizing, keep costs low with modular design and provide confidence with built-in, advanced safety features.
Also known as: SE100K-US08IBNZ4, SEDSE100KUS08IBNZ4

Specifications

Volts AC: 480, 277
IP/NEMA Rating: NEMA 3R
Wattage: 100 kW
Volts AC: 480, 277
Wattage: 100 kW
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)