String Inverter, 3-P, 480VAC

Item #: 1973309

Cat #: SE80K-US08IBNZ4

UPC:

Company wide:
0 in stock
Documents & Guides
String Inverter, 3 Phase, Non-Isolated, Primary Unit, 80 Kilowatts

Overview

String Inverter, 3 Phase, Non-Isolated, Primary Unit, 80 Kilowatts

Reduce time onsite with installation validation, even before grid connection. Go bigger with 175% DC oversizing, keep costs low with modular design and provide confidence with robust built-in safety features.

Also known as: SE80K-US08IBNZ4, SEDSE80KUS08IBNZ4

Specifications

Phase: 3
Volts AC: 480
Phase: 3
Volts AC: 480