String Inverter, 3-P, 50kW, 208V AC

Item #: 1973307
Cat #: SE50K-US02IBNZ4
UPC:
$ 2891.78 EA
Company wide:
22 in stock
Documents & Guides
Non-Isolated 3 Phase String Inverter, 50 Kilowatts, 208 Volts AC

Overview

Non-Isolated 3 Phase String Inverter, 50 Kilowatts, 208 Volts AC
Reduce time onsite with installation validation, even before grid connection. Provide more energy and system uptime with 175% DC oversizing, keep costs low with modular design and provide confidence with built-in, advanced safety features.
Also known as: SE50K-US02IBNZ4, SEDSE50KUS02IBNZ4

Specifications

Phase: 3
Wattage: 50 kW
Phase: 3
Wattage: 50 kW

Customer Reviews

No reviews for this product
(0)