11.5W LED/RDL/SQ/5-6/CCT-SEL

Item #: 1973279

Cat #: S11821

UPC: 045923118210

Company wide:
0 in stock
11.5 Watt Square LED Downlight Retrofit; 5-6 in.; Adjustable Color Temperature; 120 Volt

Overview

11.5 Watt Square LED Downlight Retrofit; 5-6 in.; Adjustable Color Temperature; 120 Volt

Expand your options with Satco's S11821 color-selectable, 11.5-watt downlight retrofit. The ColorQuick (r) retrofit can be set to one of five color temperatures from warm to cool. The CCT variations suit numerous applications. There is no maintenance required.

Also known as: 045923118210, S11821, SATS11821

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Material: Polycarbonate
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 11.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Lumens: 1000
Material: Polycarbonate
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 11.500
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)