8T8/LED/24-840/DR

Item #: 1973262

Cat #: S49948

UPC: 045923499487

$ 14.57 EA
Company wide:
0 in stock
8 Watt; 2 Foot LED T8; Medium Bi Pin Base; 4000K; 50000 Average rated hours; 1250 Lumens; Type A; Ballast dependent

Overview

8 Watt; 2 Foot LED T8; Medium Bi Pin Base; 4000K; 50000 Average rated hours; 1250 Lumens; Type A; Ballast dependent

Satco’s S49948 8-watt, 24 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of cool white light.

Also known as: 045923499487, S49948, SATS49948

Specifications

Lumens: 1250
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Wattage: 8
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Lumens: 1250
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Wattage: 8
Dimmable: Yes