Replacement Diffuser

Item #: 1973250

Cat #: RK3CSS L48 DIFFUSER

UPC: 194994075097

$ 19.85 EA
Company wide:
15 in stock
Documents & Guides
No Documents Available
Replacement Diffuser for CSS: 48 IN. Acuity / Lithonia # RK3CSS L48 DIFFUSER, CI Code: *266LLM.

Overview

Replacement Diffuser for CSS: 48 IN. Acuity / Lithonia # RK3CSS L48 DIFFUSER, CI Code: *266LLM.
Also known as: 194994075097, RK3CSS L48 DIFFUSER, LITRK3CSSL48

Specifications

Type: Diffuser, Replacement Lens
Length: 4 ft, 48 in
Type: Diffuser, Replacement Lens
Length: 4 ft, 48 in