Smoke Alarm, Low Profile, 9V Battery Powered

Item #: 1973205

Cat #: 1039772

UPC: 029054018595

Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Low Profile 9V Battery Powered Photoelectric

Overview

Smoke Alarm, Low Profile 9V Battery Powered Photoelectric

Low profile design 9V battery powered photoelectric smoke alarm with silence feature. Tamper resistant - Locks alarm to mounting bracket to prevent removal of battery and/or alarm.

Also known as: 029054018595, 1039772, BRK1039772

Specifications

Mounting: Surface
Color: White
Diameter: 5.200 in
Depth: 1.130 in
Mounting: Surface
Diameter: 5.200 in
Color: White
Depth: 1.130 in