
S1R FRPT 6, 2x 20A, 2 STYLE LINE ALUM
Item #: 1972490
Cat #: S1R6PTWZALU
UPC: 783585443270
Company wide:
0
in stock
Documents & Guides
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 2) 20A 125V Receptacles, 2)Decorator Openings, Aluminum
Overview
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 2) 20A 125V Receptacles, 2)Decorator Openings, Aluminum
Also known as: 783585443270, S1R6PTWZALU, KELS1R6PTWZALU
Features & Benefits
- For use with a 6.00” to 6.12” Drilled or Formed Concrete Round Hole
- Up to 2 Hour Fire Rating
- Step Down Installation
Specifications
| Material: | Composite |
| Material: | Composite |