LED 4' T8, 12W, 4000K

Item #: 1972431
Cat #: 12T8/COR/48-840/MF18/G 10/1
UPC: 046677563509
$ 9.23 EA
Company wide:
599 in stock
LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563502, 12NC 929002484204. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-840/MF17/G 10/1.

Overview

LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563502, 12NC 929002484204. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-840/MF17/G 10/1.
Also known as: 046677563509, 12T8/COR/48-840/MF18/G 10/1, PHI12T8COR48840MF1

Specifications

Lumens: 1800
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Lumens: 1800
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Wattage: 12

Customer Reviews

No reviews for this product
(0)