4' 12W T8 LED Lamp, 40K

Item #: 1972431

Cat #: 12T8/COR/48-840/MF18/G 10/1

UPC: 046677563509

Company wide:
0 in stock
Documents & Guides
LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563502, 12NC 929002484204. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-840/MF17/G 10/1.

Overview

LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 563502, 12NC 929002484204. Philips MainsFit (UL Type B) CorePro T8 LED, 12T8/COR/48-840/MF17/G 10/1.

0.475.Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price.

Also known as: 046677563509, 12T8/COR/48-840/MF18/G 10/1, PHI12T8COR48840MF*

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°