Distribution Equipment, NEMA 4X, 36 x 24 x 6", Stainless Steel

Item #: 1972392

Cat #: N4X2436N

UPC: 786685478319

$ 3664.95 EA
Company wide:
0 in stock
Documents & Guides
Distribution Equipment, NEMA 4X, 36 x 24 x 6 Inch, Stainless Steel

Overview

Distribution Equipment, NEMA 4X, 36 x 24 x 6 Inch, Stainless Steel

Eaton supplies quality components and connectors for the electrical distribution market with the Cooper Power series pole-line hardware offering which includes Kearney products, Hi-Line tools and maintenance equipment and distribution class connectors.

Also known as: 786685478319, N4X2436N, CUTN4X2436N

Specifications

Width: 24 in
Depth: 6 in
Height: 36 in
Material: Stainless Steel 304
Width: 24 in
Height: 36 in
Depth: 6 in
Material: Stainless Steel 304