42" Plastic Trim Ring and Hinged Door

Item #: 1972294

Cat #: ENP4260NA

UPC: 804428433996

$ 98.13 EA
Company wide:
0 in stock
Documents & Guides
42 Inch Plastic Trim Ring and Hinged Door

Overview

42 Inch Plastic Trim Ring and Hinged Door

The hinged door and trim ring easily attach to the ENP4280-NA plastic enclosure and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged door has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.

Also known as: 804428433996, ENP4260NA, ONQENP4260NA

Specifications

Length: 42 in
Material: Plastic
Length: 42 in
Material: Plastic