CBL REEL 12/3 50FT 20A W/QUAD RB/GFCI

Item #: 1972195

Cat #: CRCD123G50R20

UPC: 785007198539

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 50FT 20A W/QUAD RB/GFCI

Overview

CBL REEL 12/3 50FT 20A W/QUAD RB/GFCI
Also known as: 785007198539, CRCD123G50R20, PASCRCD123G50R20

Specifications

Amps: 20
Type: Cord Reel
Amps: 20
Type: Cord Reel