1000 Series Cable Reel with Quad RB, 20A, 12 AWG, 35'

Item #: 1972189

Cat #: CRCD123G35R20

UPC: 785007198522

Company wide:
0 in stock
Documents & Guides
1000 Series Cable Reel with Quad RB, GFCI, 20 Amps, 12 AWG, 35 Feet

Overview

1000 Series Cable Reel with Quad RB, GFCI, 20 Amps, 12 AWG, 35 Feet
Also known as: 785007198522, CRCD123G35R20, PASCRCD123G35R20

Specifications

Amps: 20
Length: 35 ft
Type: Quad, Retracting Cable Reel
Amps: 20
Type: Quad, Retracting Cable Reel
Length: 35 ft