CBL REEL 12/3 50FT 20A W/QUAD RB

Item #: 1972176

Cat #: CRCD123N50R20

UPC: 785007198416

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 50FT 20A W/QUAD RB

Overview

CBL REEL 12/3 50FT 20A W/QUAD RB
Also known as: 785007198416, CRCD123N50R20, PASCRCD123N50R20

Specifications

Amps: 20
Type: Cord Reel
Amps: 20
Type: Cord Reel