CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI

Item #: 1972175

Cat #: CRCD123G25R20

UPC: 785007198515

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI

Overview

CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI

The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.

Also known as: 785007198515, CRCD123G25R20, PASCRCD123G25R20

Specifications

Length: 25 ft
Amps: 20
Length: 25 ft
Amps: 20