CBL REEL 12/3 35FT 20A W/QUAD RB

Item #: 1972171

Cat #: CRCD123N35R20

UPC: 785007198409

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 35FT 20A W/QUAD RB

Overview

CBL REEL 12/3 35FT 20A W/QUAD RB

The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.

Also known as: 785007198409, CRCD123N35R20, PASCRCD123N35R20

Specifications

Amps: 20
Length: 35 ft
Amps: 20
Length: 35 ft