CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI

Item #: 1972163

Cat #: CRCD123G25T15

UPC: 785007198546

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI

Overview

CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI

The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.

Also known as: 785007198546, CRCD123G25T15, PASCRCD123G25T15

Specifications

Length: 25 ft
Amps: 20
Length: 25 ft
Amps: 20