CBL REEL 12/3 35FT 20A W/STR BLD CONN

Item #: 1972154

Cat #: CRCD123N35S20

UPC: 785007198621

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 35FT 20A W/STR BLD CONN

Overview

CBL REEL 12/3 35FT 20A W/STR BLD CONN

The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.

Also known as: 785007198621, CRCD123N35S20, PASCRCD123N35S20

Specifications

Amps: 20
Length: 35 ft
Amps: 20
Length: 35 ft