CBL REEL 12/3 35FT 20A

Item #: 1972141

Cat #: CRCD123N35F20

UPC: 785007198317

Company wide:
0 in stock
Documents & Guides
CBL REEL 12/3 35FT 20A

Overview

CBL REEL 12/3 35FT 20A

The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.

Also known as: 785007198317, CRCD123N35F20, PASCRCD123N35F20

Specifications

Amps: 20
Length: 35 ft
Amps: 20
Length: 35 ft