1
more

20A 125V DUP HG TR REC USBA USBC 3.1A IV
Item #: 1971977
Cat #: TR20HUSBACI
UPC: 785007181913
$ 80.64 EA
Company wide:
0
in stock
Documents & Guides
20A 125V DUP HG TR REC USBA USBC 3.1A IV
Overview
20A 125V DUP HG TR REC USBA USBC 3.1A IV
Also known as: 785007181913, TR20HUSBACI, PASTR20HUSBACI
Specifications
No Specifications Available