1
more

20A 125V DUP TR REC USBA USBC 3.1A GRY
Item #: 1971950
Cat #: TR20USBACGRY
UPC: 785007181593
$ 37.26 EA
Company wide:
0
in stock
Documents & Guides
20A 125V DUP TR REC USBA USBC 3.1A GRY
Overview
20A 125V DUP TR REC USBA USBC 3.1A GRY
Also known as: 785007181593, TR20USBACGRY, PASTR20USBACGRY
Specifications
No Specifications Available