20A 125V HG TR REC+2 USBC FAST CHRG WH

Item #: 1971905

Cat #: TR20HUSBCC6W

UPC: 785007209952

$ 102.35 EA
Company wide:
0 in stock
Documents & Guides
20A 125V HG TR REC+2 USBC FAST CHRG WH

Overview

20A 125V HG TR REC+2 USBC FAST CHRG WH
Also known as: 785007209952, TR20HUSBCC6W, PASTR20HUSBCC6W

Specifications

Amps: 20
Color: White
Type: USB
Amps: 20
Type: USB
Color: White