1
more

20A 125V DUP TR REC USBA USBC 3.1A LA
Item #: 1971895
Cat #: TR20USBACLA
UPC: 785007181630
$ 37.26 EA
Company wide:
0
in stock
Documents & Guides
20A 125V DUP TR REC USBA USBC 3.1A LA
Overview
20A 125V DUP TR REC USBA USBC 3.1A LA
Also known as: 785007181630, TR20USBACLA, PASTR20USBACLA
Specifications
No Specifications Available