1
more

20A 125V DUP TR REC USBA USBC 3.1A IV
Item #: 1971894
Cat #: TR20USBACI
UPC: 785007181616
$ 37.26 EA
Company wide:
0
in stock
Documents & Guides
20A 125V DUP TR REC USBA USBC 3.1A IV
Overview
20A 125V DUP TR REC USBA USBC 3.1A IV
Also known as: 785007181616, TR20USBACI, PASTR20USBACI
Specifications
No Specifications Available