1
more

15A 125V DUP TR REC + USBA USBC 3.1A BK
Item #: 1971865
Cat #: TR15USBACBK
UPC: 785007181456
$ 68.22 EA
Company wide:
0
in stock
Documents & Guides
15A 125V DUP TR REC + USBA USBC 3.1A BK
Overview
15A 125V DUP TR REC + USBA USBC 3.1A BK
Also known as: 785007181456, TR15USBACBK, PASTR15USBACBK
Specifications
No Specifications Available