10-2 MC LITE 250' COIL

Item #: 1971738

Cat #: 21074200

UPC: 077680114297

Company wide:
0 in stock
Documents & Guides
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Overview

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, White, Green, 250 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother, faster installation.

Also known as: 077680114297, 21074200, AFC21074200

Specifications

No Specifications Available