Emergency LED Driver

Item #: 1971726

Cat #: LEM08AM6

UPC: 194994620846

Company wide:
0 in stock
Emergency LED Driver, 120-277VAC, 50/60Hz, 20-50VDC, 8 Watts (Initial), Ni-Cad

Overview

Emergency LED Driver, 120-277VAC, 50/60Hz, 20-50VDC, 8 Watts (Initial), Ni-Cad

The Lithonia Lighting LEM08 A is a UL Listed emergency driver intended for use with 20- 50VDC Class 2 luminaires. During a loss of normal power, the LEM08 A emergency driver switches from the existing normal AC driver to operate the LED load with an initial output power of 8W for up to 90 minutes. The LEM08 A features an internal battery charger, inverter circuit, and nickel-cadmium battery in a white-painted steel enclosure, and includes a single-piece test switch and charge indicator light for installation within or adjacent to the fixture. Features dual flexible conduit for external mounting to the fixture.

Also known as: 194994620846, LEM08AM6, LITLEM08AM6

Specifications

Volts AC Range: 120 - 277
Volts AC Range: 120 - 277