TRADEMASTER 1G POWER OUTLET RED

Item #: 1971625

Cat #: TP720-RED

UPC: 785007301519

$ 6.64 EA
Company wide:
0 in stock
Power Outlet Wall Plate (1.5938"), 1-Gang, Nylon, Ivory

Overview

Power Outlet Wall Plate (1.5938"), 1-Gang, Nylon, Ivory
Also known as: 785007301519, TP720-RED, PASTP720RED

Specifications

Mounting: Device
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Nylon
Mounting: Device
Color: Ivory
Material: Nylon
Gangs: 1
Type: Single Receptacle