10A19/LED/35K/90CRI

Item #: 1971609

Cat #: S9709

UPC: 045923097096

$ 7.31 EA
Company wide:
0 in stock
Documents & Guides
10 Watt; LED A19; 3500K; Medium Base; 120 Volt; 90 CRI

Overview

10 Watt; LED A19; 3500K; Medium Base; 120 Volt; 90 CRI

Satco's S9709 10-watt A19 LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, Frosted bulb. Sophisticated and modern, this lamp delivers 25,000 hours of neutral white light.

Also known as: 045923097096, S9709, SATS9709

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Standards: California Title 24
Wattage: 10
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Standards: California Title 24