ECOTRAY Wire Management Cap

Item #: 1971428

Cat #: ES10811

UPC: 810039362747

Call for price
Company wide:
0 in stock
Documents & Guides
ES10812 - 8ft Cap

Overview

ES10812 - 8ft Cap

EcoTray is quick and easy to install. Snap an EcoTray base onto the end of a tray, add a base in the middle of the tray, and just snap another at the opposite end.

Also known as: 810039362747, ES10811, UNRES10811

Specifications

Volts DC: 1000
Color: White
Material: Non-Metallic
Volts DC: 1000
Material: Non-Metallic
Color: White