ECOTRAY Wire Management Base

Item #: 1971427

Cat #: ES10810

UPC: 810039362730

Call for price
Company wide:
0 in stock
Documents & Guides
ES10812 - 6 " Base

Overview

ES10812 - 6 " Base

EcoTray is quick and easy to install. Snap an EcoTray base onto the end of a tray, add a base in the middle of the tray, and just snap another at the opposite end.

Also known as: 810039362730, ES10810, UNRES10810

Specifications

Volts DC: 1000
Color: White
Material: Non-Metallic
Volts DC: 1000
Material: Non-Metallic
Color: White