Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded

Item #: 1971313

Cat #: 115-23-3242

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level

Overview

Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level

Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics

Also known as: 115-23-3242, OKO115233242

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Color: Black
Shielding: Shielded
Material: Copper
Conductors: 1