Duke, Quadruplex, 2-2-2-4 AWG, 1000'

Item #: 1971169
Cat #: DYKE
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Secondary Underground Distribution Cable, Quadruplex, 2-2-2-4 AWG, Aluminum, Yellow Extruded Stripe Neutral, 1000 Foot Reel

Overview

Secondary Underground Distribution Cable, Quadruplex, 2-2-2-4 AWG, Aluminum, Yellow Extruded Stripe Neutral, 1000 Foot Reel
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: DYKE, 2341URDDYKEX1000

Specifications

Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 4
Jacket: CPE
Length: 1000 ft
Gauge: 2
Conductors: 4
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)