18V LXT® Lithium-Ion Grease Gun Kit (2.0Ah)

Item #: 1971103

Cat #: XPGSR01

UPC: 088381734363

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Grease Gun Kit (2.0Ah), Powerful Motor Delivers Up To 10,000 PSI of Max Pressure, Variable Speed Trigger Allows The User To Adjust Discharge Rate, Lock-On Button For User Convenience During Longer Work Periods, Maximum Flow Rate Of 10 fl. oz. Per Minute, 47-1/4" Flexible Hose, Built In Twin L.E.D. Lights, Includes: (1) 18V LXT® Lithium-Ion Grease Gun (XPG01Z), (1) 18V LXT® Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 18V LXT® Lithium-Ion Charger (DC18SD), (1) 400g Grease Barrel (191B12-7), (1) 47-1/4" Flexible Grease Gun Hose with Coupler (191A79-9) & (1) Tool Case

Overview

18V LXT® Lithium-Ion Grease Gun Kit (2.0Ah), Powerful Motor Delivers Up To 10,000 PSI of Max Pressure, Variable Speed Trigger Allows The User To Adjust Discharge Rate, Lock-On Button For User Convenience During Longer Work Periods, Maximum Flow Rate Of 10 fl. oz. Per Minute, 47-1/4" Flexible Hose, Built In Twin L.E.D. Lights, Includes: (1) 18V LXT® Lithium-Ion Grease Gun (XPG01Z), (1) 18V LXT® Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 18V LXT® Lithium-Ion Charger (DC18SD), (1) 400g Grease Barrel (191B12-7), (1) 47-1/4" Flexible Grease Gun Hose with Coupler (191A79-9) & (1) Tool Case

The 18V LXT Grease Gun Kit (XPG01SR1) is an ideal cordless solution for the workshop or garage. The powerful Makita-built motor delvers up to 10,000 PSI of max pressure. With a maximum flow rate of 10 oz. per minute, users can work faster. There are two speed modes, low and auto-speed, that are adjusted by a variable speed trigger. A lock-on button provides convenience during longer work periods. The XPG01SR1 features a 47-1/4” flexible hose for greater access to reach fittings, an air bleed valve to assist in faster pump priming, and built in L.E.D. lights to locate hard to see grease fittings. A stand-up design and shoulder strap provide increase comfort on the job.

Also known as: 088381734363, XPGSR01, MAKXPG01SR1

Specifications

Type: Lithium Battery, Cordless
Type: Lithium Battery, Cordless