9T8/LED/24-835/BP/SE-DE

Item #: 1971082

Cat #: S39901

UPC: 045923399015

$ 13.06 EA
Company wide:
0 in stock
Documents & Guides
9 Watt T8 LED; 2Ft; 3500K; Medium Bi Pin Base; 50000 Average rated hours; 1100 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

9 Watt T8 LED; 2Ft; 3500K; Medium Bi Pin Base; 50000 Average rated hours; 1100 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco’s S39901 9-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of neutral white light.

Also known as: 045923399015, S39901, SATS39901

Specifications

Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 9
Light Technology: LED
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Standards: DLC Listed (Standard)