Juno Podz Universal Junction Box, 4/5/6"

Item #: 1970851

Cat #: JPDZRMJBX-120-FRPC-M6

UPC: 194994609117

$ 10.57 EA
Company wide:
10 in stock
Documents & Guides
Juno Podz Universal Remodel Junction Box (For 4", 5", 6")

Overview

Juno Podz Universal Remodel Junction Box (For 4", 5", 6")

Canless low profile 6” LED recessed downlight with deeply regressed light source and technology rich features offers performance up to 1200L and installation solutions for both new construction and remodel applications.

Also known as: 194994609117, JPDZRMJBX-120-FRPC-M6, JUNJPDZRMJBX120FRP

Specifications

Volts AC: 120
Volts AC: 120