Mechanical Cable Lug, 1-Hole, Copper

Item #: 1970361

Cat #: CBS35-36-C

UPC: 613056260689

$ 4.08 EA
Company wide:
6 in stock
Documents & Guides
Mechanical Cable Lug, 1-Hole, Copper, Single Barrel, 14 - 6 AWG, 3/16" Stud Hole

Overview

Mechanical Cable Lug, 1-Hole, Copper, Single Barrel, 14 - 6 AWG, 3/16" Stud Hole

The CBS35-36-C Mechanical Cable Lug one-hole copper, single barrel, is made from high strength electrolytic copper to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel set screw provides a durable electrical contract between conductor and connector. The internal pressure bar and V-bottom collar provide uniform clamping force to assure positive contact. 

Also known as: 613056260689, CBS35-36-C, PDTCBS3536C

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 6
Stud Size: 3/16 in
Material: Copper
Allowable Gauge Range: 14 - 6
Mounting: 1-Hole
Stud Size: 3/16 in